3 pieces in stock at Vaughan, ON as of 1:04 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 1:04 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | Universal |
| Colour | Black |
| SNR Attenuation Value | 27 dB |
| L Attenuation Value | 18 dB |
| M Attenuation Value | 25 dB |
| H Attenuation Value | 29 dB |
| Standards | EN 352-1 |
| Qty | 1 |
| EAN | 4038898200147 |
| Headband with ventilation holes |
| Wide and comfortable sealing pads |
| Suitable for wearing with glasses or safety glasses |
| Lightweight- only weighs 210 g! |
| Standards: SNR 24 dB. H – 28 dB. M – 21 dB. L – 14 dB |
| Robust design due to wire headband |
| Supreme comfort |
| Hygienic and easy to clean |
| Great insulation, even in the low range |
| Allows speech to heard while worn |